Shop All V-Belts
Bestorq
Aftermarket Murray 30560D Riding Lawn Mower Replacement Belt, A52LG
Mfr # A52LG
Zoro # G403824637
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 54 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 54 in |
Height | 5/16 in |
Inside Length | 52 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Murray |
Replaces OEM Part | 37X57 |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Weight | 0.33 lbs. |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-54 in Height-5/16 in Weight: 0.33 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series E, Bore 1-3/4 In (E134)
- ZORO SELECT 2" ID x 300 ft PVC Water Discharge Hose 150 PSI RD (45DT81)
- TRITAN Radial Ball Bearing, SS, 1In Bore Dia (SS1641 2RS FM222)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 60 Stroke - 1.5 Rod (207457)
- BESTORQ Aftermarket Ford / New Holland 489 (GEARBOX DRIVE) Mower Conditioner Replacement Belt, C57 (C57)
- BESTORQ Aftermarket replacement for 9040-077-001 Dexter/IPSO BELT, A52 (A52)
- BESTORQ 580J10 Micro V Belt, 58 in Pitch Length, 0.92 in Top Width, 10 Ribs (580J10)
- BESTORQ SPZ900 V Belt, 900 mm (35.44 in) Pitch Length, 22 mm(0.87 in) Top Width, 1 Ribs (SPZ900)
- BESTORQ Aftermarket 13X365 METRIC STANDARD Classic Replacement V-Belt, A13 (A13)
- BESTORQ Double Side V Belt, 84 in Outside Length, 21/32 in Top Width, 1 Ribs (BB81)
- MITSUBOSHI Conventional V-Belt B Type, 21/32 x 247 (B247)
- Bestorq V-Belts