Shop All V-Belts
Bestorq
Aftermarket Murray 1695693 (2008) Snow Blower / Thrower Replacement Belt, A36LG
Mfr # A36LG
Zoro # G503815443
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 38 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 38 in |
Inside Length | 36 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 585416 |
Replaces OEM Brand | Murray |
Banded Belt | No |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Weight | 0.23 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-38 in Height-5/16 in Weight: 0.23 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Riveted Chain, Single Strand, Offset Link (40-1SS OSL)
- SMC Seal Kit, Pneumatic Cylinder (CG1A40-PS)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (FEM-621-16BMF-NL)
- GAST Gast Standard Doa-P701-Db Diaphragm Pump (DOA-P701-DB)
- BESTORQ Aftermarket C C I L 32804 Replacement Belt, B62 (B62)
- BESTORQ A37 V Belt, 39 in Outside Length, 1/2 in Top Width, 1 Ribs (A37)
- BESTORQ 5L770 V Belt, 77 in Outside Length, 21/32 in Top Width, 1 Ribs (5L770)
- BESTORQ Aftermarket Husqvarna FT900 (96083000600) (Reverse 2009-11) Tiller Replacement Belt, 3L440LG (3L440LG)
- BESTORQ Kevlar V-Belt, B36LG (B36LG)
- BESTORQ 260J4 Micro V Belt, 26 in Pitch Length, 0.368 in Top Width, 4 Ribs (260J4)
- MEGADYNE MULTI-RIB POLY-V R280J 1X12 (280J12)
- Bestorq V-Belts