Shop All V-Belts
Bestorq
Aftermarket MTD/ Cub Cadet/ White 803 (44" side discharge) Riding Lawn Mower Replacement Belt, A72
Mfr # A72
Zoro # G103836879
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 74 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 74 in |
Inside Length | 72 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 7540441 |
Replaces OEM Brand | MTD/ Cub Cadet/ White |
Weight | 0.44 lbs. |
Storage Temp. | 40F-100F |
Standards | RMA |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-74 in Height-5/16 in Weight: 0.44 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Air Compressor, Ultra Quiet, 2.0 HP (10020C)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (194145.00)
- GATES Truflex V-Belts, 4L530 (4L530)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 1 Oz. (GPL-105)
- BESTORQ BX20 Cogged Belt, 23 in Outside Length, 21/32 in Top Width, 1 Ribs (BX20)
- BESTORQ Aftermarket replacement for JW1-H1173-00-00 Yamaha YTF1P (2010) belt, A34 (A34)
- BESTORQ Aftermarket replacement for 26546 SNAPPER LT140H33DBV Belt for Deck, 4LK560 (4LK560)
- BESTORQ Cogged Belt, 51 in Outside Length, 21/32 in Top Width, 1 Ribs (BX48)
- BESTORQ Cogged Belt, 78 in Outside Length, 21/32 in Top Width, 1 Ribs (BX75)
- BESTORQ Aftermarket CASE - I H 225532R2 Replacement Belt, 3V425 (3V425)
- PIX V-Belt, Variable Speed 1-3/16 X 52.6 (1922V526)
- Bestorq Power Transmission Belts