Shop All V-Belts
Bestorq
Aftermarket MTD/ Cub Cadet/ White 314-976 Snow Blower / Thrower Replacement Belt, A43LG
Mfr # A43LG
Zoro # G103819056
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 45 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 45 in |
Inside Length | 43 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | MTD/ Cub Cadet/ White |
Replaces OEM Part | 7540194 |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Weight | 0.27 lbs. |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-45 in Height-5/16 in Weight: 0.27 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BLA-07-N01)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- CENTURY Motor, Sh Pole, 1/4 HP, 1050,115V, 42Y, OAO (BLR6404)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC (2603-06-06-06-FG)
- BESTORQ BX91 Cogged Belt, 94 in Outside Length, 21/32 in Top Width, 1 Ribs (BX91)
- BESTORQ 3VX450 Cogged Belt, 45 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX450)
- BESTORQ Aftermarket WHITE FARM EQUIPMENT 401397EA Replacement Belt, B76 (B76)
- BESTORQ 3L320 V Belt, 32 in Outside Length, 3/8 in Top Width, 1 Ribs (3L320)
- BESTORQ Cogged Belt, 53 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX530)
- BESTORQ Aftermarket 101274 NEW HOLLAND Classic Replacement V-Belt, A61 (A61)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 2000mm (SPB2000)
- Bestorq V-Belts