Shop All V-Belts
Bestorq
Aftermarket MTD/ Cub Cadet/ White 313-980I Snow Blower / Thrower Replacement Belt, A43LG
Mfr # A43LG
Zoro # G103819001
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 45 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 45 in |
Height | 5/16 in |
Inside Length | 43 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 7540194 |
Replaces OEM Brand | MTD/ Cub Cadet/ White |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.27 lbs. |
Banded Belt | No |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-45 in Height-5/16 in Weight: 0.27 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-35AS)
- TIMKEN 27690, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (27690)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P251SS-012-D)
- HARTELL Vcv-17 A3X-115 Check Valve (670042)
- BESTORQ Aftermarket 13X365 METRIC STANDARD Classic Replacement V-Belt, A13 (A13)
- BESTORQ Banded Cogged Belt, 37.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX375)
- BESTORQ Aftermarket Country Clipper JAZEE SR200 (Transmission) Zero Turn Mower Replacement Belt, A77LG (A77LG)
- BESTORQ Aftermarket BRIGGS & STRATTON (MURRAY) 037X89 Replacement Belt, 4LK890 (4LK890)
- BESTORQ Aftermarket Ariens / Gravely 915043 ZOOM 1540 (Deck 40") Zero Turn Mower Replacement Belt, A118LG (A118LG)
- BESTORQ Aftermarket replacement for 95404055 Mtd Products, Inc. 2155(54" deck) belt, B108K (B108K)
- MEGADYNE MULTI-RIB POLY-V R270J 1X10 (270J10)
- Bestorq Power Transmission Belts