Shop All V-Belts
Bestorq
Aftermarket MTD/ Cub Cadet/ White 13AL470F Riding Lawn Mower Replacement Belt, B50
Mfr # B50
Zoro # G803834670
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 53 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 53 in |
Inside Length | 50 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | B17540280 |
Replaces OEM Brand | MTD/ Cub Cadet/ White |
Standards | RMA |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.52 lbs. |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-53 in Height-7/16 in Weight: 0.52 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Enhanced Brass Breather Vent Plug 10-12 Micron, Sae #8 Port (237259)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410411000)
- CAMOZZI Polyurethane Tubing, 100' Reel, 12MM OD, 8MM Id, Blue (1422-12MM-BL)
- CONRADER Pressure Relief Valve, Brass Ball (1299O-CE-150)
- BESTORQ Aftermarket replacement for 95404318 TROY BILT 13AC26JD011 Belt for Deck Drive, 5LK450 (5LK450)
- BESTORQ Cogged Belt, 83 in Outside Length, 21/32 in Top Width, 1 Ribs (BX80)
- BESTORQ Aftermarket MTD 954-0367 Replacement Belt, 4LK340 (4LK340)
- BESTORQ Aftermarket replacement for 11969 SNAPPER 5001 Belt, W/51" Belt O.C., 4LK510 (4LK510)
- BESTORQ 4L470 V Belt, 47 in Outside Length, 1/2 in Top Width, 1 Ribs (4L470)
- BESTORQ 3VX300 Cogged Belt, 30 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX300)
- D&D 85" Outside Length, 3/8" Top Width, 1 Ribs (3VX850)
- Bestorq Power Transmission Belts