Shop All V-Belts
Bestorq
Aftermarket MTD/ Cub Cadet/ White 13AF660G Riding Lawn Mower Replacement Belt, B50
Mfr # B50
Zoro # G603834238
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 53 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 53 in |
Inside Length | 50 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | B17540280 |
Replaces OEM Brand | MTD/ Cub Cadet/ White |
Standards | RMA |
Banded Belt | No |
Weight | 0.52 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-53 in Height-7/16 in Weight: 0.52 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 1/4in x 100 Foot Premium Rubber Push Lock Air Hose with Coupler and Plug (NPL14100C)
- HYDAC Bladder Accumulator, 1 Gallon Capacity (SB330-4A1/112S-210C)
- ARROW PNEUMATICS Breather Vent, 1/8", PK10 (ASP-1BV)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3K21)
- BESTORQ Aftermarket SPEED KING B90 Replacement Belt, B90 (B90)
- BESTORQ Banded Belt, 71 in Outside Length, 2.5 in Top Width, 4 Ribs (4/5V710)
- BESTORQ A72/02 Banded Belt, 74 in Outside Length, 1/2 in Top Width, 2 Ribs (A72/02)
- BESTORQ Aftermarket Exmark QTS708GEM50200 QUEST (Deck 50") Zero Turn Mower Replacement Belt, A139LG (A139LG)
- BESTORQ Kevlar V-Belt, B173LG (B173LG)
- BESTORQ BX107 Cogged Belt, 110 in Outside Length, 21/32 in Top Width, 1 Ribs (BX107)
- BESTORQ 3L250 V Belt, 25 in Outside Length, 3/8 in Top Width, 1 Ribs (3L250)
- Bestorq V-Belts