Shop All V-Belts
Bestorq
Aftermarket MTD/ Cub Cadet/ White 13AD698 Riding Lawn Mower Replacement Belt, B71LG
Mfr # B71LG
Zoro # G803837466
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 74 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 74 in |
Height | 7/16 in |
Inside Length | 71 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 7540371A |
Replaces OEM Brand | MTD/ Cub Cadet/ White |
Weight | 0.76 lbs. |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-74 in Height-7/16 in Weight: 0.76 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 0.875in ID, Nitrile Rubber (IN22.2234.926.35TC)
- D&D 83" Outside Length, 2/3" Top Width, 1 Ribs (BX80)
- DAYTON Radial Bearing, DBL Shield, 0.375 In. Bore (1ZGE2)
- D&D 3200mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB3200)
- BESTORQ Banded Cogged Belt, 92 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX89)
- BESTORQ 8VX1600 Cogged Belt, 160 in Outside Length, 1 in Top Width, 1 Ribs (8VX1600)
- BESTORQ Aftermarket Hustler 935742 RAPTOR (Deck 42", S/N 117164) Zero Turn Mower Replacement Belt, A114LG (A114LG)
- BESTORQ 260J4 Micro V Belt, 26 in Pitch Length, 0.368 in Top Width, 4 Ribs (260J4)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 1320449 Replacement Belt, B153 (B153)
- BESTORQ Aftermarket Husqvarna YTH24V48 (96043018200) (Drive) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 17'' (3L170)
- Bestorq Power Transmission Belts