Shop All V-Belts
Bestorq
Aftermarket MTD/ Cub Cadet/ White 139-817 Riding Lawn Mower Replacement Belt, B61LG
Mfr # B61LG
Zoro # G803817536
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 64 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 64 in |
Height | 7/16 in |
Inside Length | 61 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 7540350 |
Replaces OEM Brand | MTD/ Cub Cadet/ White |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Standards | RMA |
Weight | 0.66 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-64 in Height-7/16 in Weight: 0.66 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 80 mm Bore, PTFE Steel (ZUSAB-PB-256)
- DDS Shaft Seal, 35 x 56 x 12 mm., TC, Nitrile Rubber (355612TC)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- GATES Predator Single Belts, BP173 (BP173)
- BESTORQ Aftermarket CUB CADET 754-3073 Replacement Belt, 4LK620 (4LK620)
- BESTORQ 344K15 Micro V Belt, 34.4 in Pitch Length, 2.1 in Top Width, 15 Ribs (344K15)
- BESTORQ Aftermarket JOHN DEERE AH120918 Replacement Belt, C75 (C75)
- BESTORQ Aftermarket MAYRATH B77 Replacement Belt, B77 (B77)
- BESTORQ Aftermarket JOHN DEERE TCU26904 Replacement Belt, 5LK1590 (5LK1590)
- BESTORQ Kevlar V-Belt, B88LG (B88LG)
- MITSUBOSHI 4/B74 77Inch Outside Length, 4 Ribs (4RB74)
- Bestorq V-Belts