Shop All V-Belts
Bestorq
Aftermarket MTD 954-0241A Replacement Belt, 5LK350
Mfr # 5LK350
Zoro # G803574835
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 35 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 35 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Application | Lawn and Garden |
Standards | RMA |
Weight | 0.36 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 51PT4 |
Replaces OEM Brand | PANZER |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-35 in Height-7/16 in Weight: 0.36 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S16DS10)
- OTC COUPLER HALF QUICK WITH DUST CAP (OTC9796)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16585 (08Z-112)
- PARKER Service Kit, 3 Position, B Series (PS2603P)
- BESTORQ Cogged Belt, 49 in Outside Length, 3/8 in Top Width, 1 Ribs (AX47)
- BESTORQ A138 V Belt, 140 in Outside Length, 1/2 in Top Width, 1 Ribs (A138)
- BESTORQ Banded Cogged Belt, 53 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX530)
- BESTORQ Aftermarket replacement for F280304 Alliance, SQ, Unimac BELT, 3V900 (3V900)
- BESTORQ BX97 Cogged Belt, 100 in Outside Length, 21/32 in Top Width, 1 Ribs (BX97)
- BESTORQ 955K6 Micro V Belt, 95.5 in Pitch Length, 0.84 in Top Width, 6 Ribs (955K6)
- PIX V-Belt, 1/4 X 29 (2L290)
- Bestorq V-Belts