Shop All V-Belts
Bestorq
Aftermarket MTD 754-0142 Replacement Belt, 3LK310
Mfr # 3LK310
Zoro # G703565513
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 31 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 31 in |
Height | 7/32 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Weight | 0.11 lbs. |
Application | Lawn and Garden |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Toro Wheel Horse |
Replaces OEM Part | 54505 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-3/8 in Material-Kevlar (Aramid) Outside Length-31 in Height-7/32 in Weight: 0.11 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 535-5M-15 (535-5M-15)
- PARKER Filter Element, 10 Micron, 15 GPM, 150 PSI (932612Q)
- HI-TECH DURAVENT Hose Cuff, 2 In ID, 2.25 In OD, PVC (2172-0200-1001)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-C)
- BESTORQ Aftermarket CRAFTSMAN 954-04050 Replacement Belt, 4LK350 (4LK350)
- BESTORQ Aftermarket KUBOTA 7071334770 Replacement Belt, B81 (B81)
- BESTORQ Aftermarket replacement for JW1-H1173-00-00 Yamaha YTF1P (2010) belt, A34 (A34)
- BESTORQ replacement for 95404260 Mtd Products, Inc. 31AH64EG700 (Wheel Traction Standard) belt, 3LK340 (3LK340)
- BESTORQ replacement for 7540111 ALLIED HARDWARE 138-460 Belt for Trans. W/45" Belt O.C., 4LK450 (4LK450)
- BESTORQ 3VX880 Cogged Belt, 88 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX880)
- DURA-EXTREME BAND CLASSICAL Banded Belt, AX2, 127 x 42in OC, 2 Band (2/AX40)
- Bestorq V-Belts