Shop All V-Belts
Bestorq
Aftermarket MELROE 6542493 Replacement Belt, B26
Mfr # B26
Zoro # G703585900
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 29 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 29 in |
Height | 7/16 in |
Inside Length | 26 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Weight | 0.27 lbs. |
Standards | RMA |
Replaces OEM Part | 66439 |
Replaces OEM Brand | JOHNSON FARM |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-29 in Height-7/16 in Weight: 0.27 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (522811000)
- CONTINENTAL 1/2" x 75' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-75-11)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor, 1HP, 8Gal (CAT-8010A)
- SPEEDAIRE Swivel Assembly, For Use With Mfr. Model Number: L302153 #2/ L301303 (GGS_57190)
- BESTORQ SPB3250 V Belt, 3250 mm (126.75 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB3250)
- BESTORQ A62 V Belt, 64 in Outside Length, 1/2 in Top Width, 1 Ribs (A62)
- BESTORQ Kevlar V-Belt / 4L300LG, 4L300K (4L300K)
- BESTORQ 3VX415 Cogged Belt, 41.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX415)
- BESTORQ Aftermarket Husqvarna MZ61 (967277502) (Deck 61" 2011-13) Zero Turn Mower Replacement Belt, B160LG (B160LG)
- BESTORQ B38 V Belt, 41 in Outside Length, 5/8 in Top Width, 1 Ribs (B38)
- PIX V-Belt, Cogged 3/8 X 43 (3VX430)
- Bestorq Power Transmission Belts