Shop All V-Belts
Bestorq
Aftermarket MAYRATH B77 Replacement Belt, B77
Mfr # B77
Zoro # G803585053
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 80 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 80 in |
Height | 7/16 in |
Inside Length | 77 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Weight | 0.79 lbs. |
Application | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 104617 |
Replaces OEM Brand | New Idea |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-80 in Height-7/16 in Weight: 0.79 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELDEN Universal Joint, Plain, 3/4" dia. Outside (UJ-HD1750x22K)
- NTN Medium Size Ball Bearing (6308ZZC3)
- NSK NSK 6307Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6307Z C3)
- ZORO SELECT Threaded Rod, 1"-5, Steel, Plain Finish, 36 in Length (24306)
- BESTORQ Aftermarket CRAFTSMAN 954-04050 Replacement Belt, 4LK350 (4LK350)
- BESTORQ Ariens / Gravely 992105 PM260Z (PTO to Deck 60") Zero Turn Mower Replacement Belt, B128LG (B128LG)
- BESTORQ replacement for 7540111 ALLIED HARDWARE 138-460 Belt for Trans. W/45" Belt O.C., 4LK450 (4LK450)
- BESTORQ Aftermarket replacement for 31748 Woods 9204 CA belt, B126K (B126K)
- BESTORQ 4L470 V Belt, 47 in Outside Length, 1/2 in Top Width, 1 Ribs (4L470)
- BESTORQ Banded Cogged Belt, 170 in Outside Length, 3.75 in Top Width, 6 Ribs (6/5VX1700)
- BESTORQ 5L390 V Belt, 39 in Outside Length, 21/32 in Top Width, 1 Ribs (5L390)
- Bestorq V-Belts