Shop All V-Belts
Bestorq
Aftermarket MASSEY FERGUSON 144721M1 Replacement Belt, B257
Mfr # B257
Zoro # G703576793
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 260 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 260 in |
Height | 7/16 in |
Inside Length | 257 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Weight | 2.65 lbs. |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Replaces OEM Brand | Woods |
Replaces OEM Part | B257 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-260 in Height-7/16 in Weight: 2.65 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Breather Vent, 1/4", PK10 (ASP-2BV)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 12 # of Teeth (50B12F-1 3/16)
- U.S. MOTORS Air Compressor, 5 HP, 1-Phase, 3450 RPM Motor, (D5CM1K14)
- PIX V-Belt, Cogged 3/8 X 36 (3VX360)
- BESTORQ Aftermarket replacement for 167148 King Kutter RFM72 (Deck 6') belt, B148K (B148K)
- BESTORQ Aftermarket H125565 JOHN DEERE Classic Replacement V-Belt, D169 (D169)
- BESTORQ Cogged Belt, 43 in Outside Length, 0.38 in Top Width, 1 Ribs (3LX430)
- BESTORQ Aftermarket John Deere Z645 (Hydro Drive) Zero Turn Mower Replacement Belt, A57 (A57)
- BESTORQ Banded Belt, 108 in Outside Length, 21/32 in Top Width, 5 Ribs (5/B105)
- BESTORQ Cogged Belt, 76 in Outside Length, 21/32 in Top Width, 1 Ribs (BX73)
- PIX Belt, A Kevlar, 1/2 x 85 in. OC (A83K)
- Bestorq V-Belts