Shop All V-Belts
Bestorq
Aftermarket MACDON K4227 Replacement Belt, B180
Mfr # B180
Zoro # G803570561
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 183 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 183 in |
Height | 7/16 in |
Inside Length | 180 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Weight | 1.85 lbs. |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | FARMHAND |
Replaces OEM Part | 761721 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-183 in Height-7/16 in Weight: 1.85 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 60 psi (SA25-1A060)
- CONTINENTAL CONTITECH A52 Wrapped V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (A52)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 200ft (1125P-4-12)
- ZORO SELECT Hydraulic Spin-On Filter, 25 micron, Cellulose (3KML9)
- BESTORQ Aftermarket MASSEY FERGUSON 833861M1 Replacement Belt, B89 (B89)
- BESTORQ 4LK460 V Belt, 46 in Outside Length, 1/2 in Top Width, 1 Ribs (4LK460)
- BESTORQ 270J10 Micro V Belt, 27 in Pitch Length, 0.92 in Top Width, 10 Ribs (270J10)
- BESTORQ 3VX800 Cogged Belt, 80 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX800)
- BESTORQ 5VX710 Cogged Belt, 71 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX710)
- BESTORQ 470J20 Micro V Belt, 47 in Pitch Length, 1.84 in Top Width, 20 Ribs (470J20)
- DAYTON 5VX510 Cogged V-Belt, 51" Outside Length, 5/8" Top Width, 1 Ribs (2L412)
- Bestorq V-Belts