Shop All V-Belts
Bestorq
Aftermarket MACDON K24879 Replacement Belt, A49
Mfr # A49
Zoro # G803568223
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 51 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 51 in |
Height | 5/16 in |
Inside Length | 49 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Standards | RMA |
Weight | 0.3 lbs. |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 25067 |
Replaces OEM Brand | BRADY |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-51 in Height-5/16 in Weight: 0.3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 12 In. (75LJE012AA)
- TRITAN Insert Ball Brng, CSA, 7/8in dia, 3147.33lb (CSA205-14)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU-20)
- TRITAN Tapered Roller Bearing, Cup, 3.8125-in. Outside Dia., 0.625-in. Width (382A)
- BESTORQ A126 V Belt, 128 in Outside Length, 1/2 in Top Width, 1 Ribs (A126)
- BESTORQ Aftermarket TROY-BILT GW-9245 Replacement Belt, 4LK220 (4LK220)
- BESTORQ V-Belt, 5V1230 (5V1230)
- BESTORQ Banded Belt, 127 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B124)
- BESTORQ B92 V Belt, 95 in Outside Length, 5/8 in Top Width, 1 Ribs (B92)
- BESTORQ 3VX750/03 Banded Cogged Belt, 75 in Outside Length, 3/8 in Top Width, 3 Ribs (3VX750/03)
- OREGON Replacement Belt, Premium Transmission Belt, Dynamark 57214P, 1/2 in X 84-1/4 in (75-142)
- Bestorq Power Transmission Belts