Shop All V-Belts
Bestorq
Aftermarket MACDON K13662 Replacement Belt, A71
Mfr # A71
Zoro # G803567042
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 73 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 73 in |
Height | 5/16 in |
Inside Length | 71 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Weight | 0.43 lbs. |
Replaces OEM Brand | MASSEY FERGUSON |
Replaces OEM Part | 1041614M1 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-73 in Height-5/16 in Weight: 0.43 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 26.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE39)
- SKF Split Pillow Blocks, #SAF518 (SAF518)
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-36 (8MGT-2000-36)
- SENQCIA INSPIRE SERIES C2040 Roller Link ASME/ANSI Double Pitch Roller Chain, 1" Pitch, PK5 (C2040RL)
- BESTORQ Aftermarket replacement for 26546 SNAPPER LT140H33DBV Belt for Deck, 4LK560 (4LK560)
- BESTORQ Aftermarket CASE - I H 236161R2 Replacement Belt, 3V475 (3V475)
- BESTORQ XPZ1487 Cogged Belt Metric, 1487 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1487)
- BESTORQ Banded Belt, 71 in Outside Length, 3.75 in Top Width, 10 Ribs (10/3VK710)
- BESTORQ Aftermarket Ariens / Gravely 988088 PRO 150 Walk Behind Mower Replacement Belt, A51LG (A51LG)
- BESTORQ Micro V Belt, 46.3 in Pitch Length, 1.12 in Top Width, 8 Ribs (463K8)
- DURA-PRIME BAND WEDGE Banded Belt, 5V2, 207 x 300in OC, 3 Band (3/5V3000)
- Bestorq V-Belts