Shop All V-Belts
Bestorq
Aftermarket LOCKWOOD CORP. 40517 Replacement Belt, B70
Mfr # B70
Zoro # G803563327
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 73 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 73 in |
Height | 7/16 in |
Inside Length | 70 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Application | Heavy Duty General Application |
Weight | 0.72 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Replaces OEM Part | 2886L1 |
Replaces OEM Brand | LUNDEL |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-73 in Height-7/16 in Weight: 0.72 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Lubricator Bowl, For Wilkerson Compact (LRP-96-701)
- STUCCHI VU Series Check Valves: 10 GPM, SAE 6 Port Size (452205)
- ALLEN BRADLEY Ac Drive 25BD2P3N114 (25B-D2P3N114)
- COXREELS Static Discharge Cable Reel, Blue, 200 ft. (SDHL-200)
- BESTORQ Aftermarket MTD 754-0637 Replacement Belt, 3LK310 (3LK310)
- BESTORQ 3VX365 Cogged Belt, 36.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX365)
- BESTORQ Aftermarket Bush Hog PZ3061 (Pump Drive) Zero Turn Mower Replacement Belt, A59 (A59)
- BESTORQ 3VX335 Cogged Belt, 33.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX335)
- BESTORQ Cogged Belt, 111 in Outside Length, 21/32 in Top Width, 1 Ribs (BX108)
- BESTORQ Aftermarket Hustler 927871A/B SUPER Z (60" Deck S/D) Zero Turn Mower Replacement Belt, B173LG (B173LG)
- DAYTON AX31 Cogged V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (6A116)
- Bestorq Power Transmission Belts