Shop All V-Belts
Bestorq
Aftermarket LEWIS B144 Replacement Belt, B144
Mfr # B144
Zoro # G703577318
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 147 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 147 in |
Height | 7/16 in |
Inside Length | 144 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 1.48 lbs. |
Application | Heavy Duty General Application |
Replaces OEM Part | 403410D |
Replaces OEM Brand | WHITE FARM EQUIPMENT |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-147 in Height-7/16 in Weight: 1.48 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Gr-132, 12/16 Oz Tubs, Portable Tool, High Speed Bearing White Grease (L0158-004)
- DAYTON 4L760 V-Belt, 76" Outside Length, 1/2" Top Width, 1 Ribs (4L760)
- ARO Flow Control Valve, F20-BK (F20-BK)
- WESTWARD Die Stock, 2 In (CCT1060-57)
- BESTORQ replacement for 2002648 Mtd Products, Inc. Z-Force 50 17AH3AGP709 (Trans Drive) belt, A56K (A56K)
- BESTORQ BX42 Cogged Belt, 45 in Outside Length, 21/32 in Top Width, 1 Ribs (BX42)
- BESTORQ A28 V Belt, 30 in Outside Length, 1/2 in Top Width, 1 Ribs (A28)
- BESTORQ 1040K10 Micro V Belt, 104 in Pitch Length, 1.4 in Top Width, 10 Ribs (1040K10)
- BESTORQ Aftermarket Everride 191210 HORNET Riding Lawn Mower Replacement Belt, B138LG (B138LG)
- BESTORQ Aftermarket 106286 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A39 (A39)
- D&D 69" Outside Length, 3/8" Top Width, 1 Ribs (3V690)
- Bestorq V-Belts