Shop All V-Belts
Bestorq
Aftermarket Land Pride FD2572 Finishing Mower Replacement Belt, B158
Mfr # B158
Zoro # G903835652
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 161 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 161 in |
Height | 7/16 in |
Inside Length | 158 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 816064C |
Replaces OEM Brand | Land Pride |
Banded Belt | No |
Standards | RMA |
Weight | 1.63 lbs. |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-161 in Height-7/16 in Weight: 1.63 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Dust Cap, 5/8", Push On, Vinyl (5657-10)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 9 Bolt (B602207)
- DODGE Bushing 120472 Sf X 2-Kw (120472)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- BESTORQ Aftermarket replacement for 10063 SNAPPER Mower Attachments: SP21D SP Belt for Trans., 4L290 (4L290)
- BESTORQ Aftermarket replacement for 95404055 Mtd Products, Inc. 2155(54" deck) belt, B108K (B108K)
- BESTORQ Aftermarket Bad Boy 2013 CZT 6000 (Deck 60") Zero Turn Mower Replacement Belt, B165LG (B165LG)
- BESTORQ Banded Cogged Belt, 143 in Outside Length, 2.64 in Top Width, 4 Ribs (4/BX140)
- BESTORQ Aftermarket MTD 754-0197 Replacement Belt, A115 (A115)
- BESTORQ Aftermarket AYP 532140294 Replacement Belt, 4LK820 (4LK820)
- BESTORQ Aftermarket JOHN DEERE J18796(N) Replacement Belt, B73 (B73)
- Bestorq V-Belts