Shop All V-Belts
Bestorq
Aftermarket Kubota RCK48LT-17 (PTO Belt) Mower Deck Replacement Belt, B91LG
Mfr # B91LG
Zoro # G603817705
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 94 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 94 in |
Height | 7/16 in |
Inside Length | 91 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Kubota |
Replaces OEM Part | B91K |
Banded Belt | No |
Weight | 0.97 lbs. |
Standards | RMA |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-94 in Height-7/16 in Weight: 0.97 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 38" Outside Length, 3/8" Top Width, 1 Ribs (3VX380)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, Moldmate Series (PN553)
- SPEEDAIRE Manifold Block (4ZK43)
- DAYTON AC/DC Gearmotor, 55 rpm, 115V, Open Vented (1LPZ7)
- BESTORQ Aftermarket JOHN DEERE AN115162 Replacement Belt, B78 (B78)
- BESTORQ A138 V Belt, 140 in Outside Length, 1/2 in Top Width, 1 Ribs (A138)
- BESTORQ 3VX335 Cogged Belt, 33.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX335)
- BESTORQ Aftermarket Encore 52K650Z Z52 (Pump Drive) Zero Turn Mower Replacement Belt, B40LG (B40LG)
- BESTORQ Kevlar V-Belt / B171LG, B171K (B171K)
- BESTORQ 255K8 Micro V Belt, 25.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (255K8)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1282mm (SPZ1282)
- Bestorq V-Belts