Shop All V-Belts
Bestorq
Aftermarket Kubota G2000 (2 Required) Lawn / Garden Tractor Replacement Belt, B31
Mfr # B31
Zoro # G103834691
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 34 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 34 in |
Height | 7/16 in |
Inside Length | 31 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | Kubota |
Replaces OEM Part | 6610125080 |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.32 lbs. |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-34 in Height-7/16 in Weight: 0.32 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Canister Assembly, Steel (8330-2)
- SMC Solenoid Air Control Valve, 24VDC (SV3300-5FU)
- D&D 147" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B144)
- MARATHON MOTORS GP Motor, Split-Phase, Dripproof, 1/2 HP (5KH36JNA769)
- BESTORQ Micro V Belt, 46.3 in Pitch Length, 1.12 in Top Width, 8 Ribs (463K8)
- BESTORQ CX180 Cogged Belt, 184 in Outside Length, 7/8 in Top Width, 1 Ribs (CX180)
- BESTORQ A126 V Belt, 128 in Outside Length, 1/2 in Top Width, 1 Ribs (A126)
- BESTORQ Aftermarket CASE - I H 558141R1 Replacement Belt, C101 (C101)
- BESTORQ 180J4 Micro V Belt, 18 in Pitch Length, 0.368 in Top Width, 4 Ribs (180J4)
- BESTORQ Aftermarket C C I L 32804 Replacement Belt, B62 (B62)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 66" ) 9.5" x5" x2" (A-A64K)
- Bestorq V-Belts