Shop All V-Belts
Bestorq
Aftermarket JOHN DEERE W15193 Replacement Belt, A18
Mfr # A18
Zoro # G703572115
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 20 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 20 in |
Height | 5/16 in |
Inside Length | 18 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Weight | 0.11 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Replaces OEM Brand | CASE - I H |
Replaces OEM Part | 351321R1 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-20 in Height-5/16 in Weight: 0.11 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 25mm x 52mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6205-2RS KBC)
- ZORO SELECT Hose Clamp, 2 to 5 In, SAE 72, SS, PK10 (5872)
- DAYTON Disc, Rotating (H070103-008)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- BESTORQ Banded Belt, 96 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B93)
- BESTORQ Aftermarket SMALLEY B60 Replacement Belt, B60 (B60)
- BESTORQ Banded Belt, 57 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A55)
- BESTORQ 3VX300 Cogged Belt, 30 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX300)
- BESTORQ B38 V Belt, 41 in Outside Length, 5/8 in Top Width, 1 Ribs (B38)
- BESTORQ Cogged Belt, 61 in Outside Length, 21/32 in Top Width, 1 Ribs (BX58)
- POWERFLITE A29 31" Outside Length, 1/2" Top Width, 1 Ribs (A29-2)
- Bestorq V-Belts