Shop All V-Belts
Bestorq
Aftermarket JOHN DEERE TCU13195 Replacement Belt, 5LK1160
Mfr # 5LK1160
Zoro # G703563588
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 116 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 116 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Weight | 1.19 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Application | Lawn and Garden |
Temp. Range | -60 F to 176 F |
Standards | RMA |
Replaces OEM Part | 482137 |
Replaces OEM Brand | Scag |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-116 in Height-7/16 in Weight: 1.19 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 3/8 x 50ft. (DP5650 OLP)
- GLOBAL GSC-300-Z Set Screw Collar (GSC-300-Z)
- MRC R Series Conrad Radial Deep Groove Ball Bearing, 1/2 in Bore, 1-1/8 in OD, 1 Rows, 1/4 in W (R8ZZ)
- DAYTON A103 V-Belt, 105" Outside Length, 1/2" Top Width, 1 Ribs (6L200)
- BESTORQ Aftermarket Husqvarna MZT61 (967177008) (Deck 61" 2008-13) Zero Turn Mower Replacement Belt, B160LG (B160LG)
- BESTORQ B92 V Belt, 95 in Outside Length, 5/8 in Top Width, 1 Ribs (B92)
- BESTORQ Aftermarket Bobcat 942206 Riding Lawn Mower Replacement Belt, B130LG (B130LG)
- BESTORQ 860K4 Micro V Belt, 86 in Pitch Length, 0.56 in Top Width, 4 Ribs (860K4)
- BESTORQ SPB2932 V Belt, 2932 mm(115.44 in) Pitch Length, 17 mm(0.57 in) Top Width, 1 Ribs (SPB2932)
- BESTORQ Aftermarket H125565 JOHN DEERE Classic Replacement V-Belt, D169 (D169)
- CONTINENTAL CONTITECH BX47 Cogged V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (BX47)
- Bestorq Power Transmission Belts