Shop All V-Belts
Bestorq
Aftermarket John Deere S92 (Belt, Traction) Riding Lawn Mower Replacement Belt, A49LG
Mfr # A49LG
Zoro # G503814712
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 51 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 51 in |
Height | 5/16 in |
Inside Length | 49 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | John Deere |
Replaces OEM Part | A51K |
Weight | 0.31 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Storage Temp. | 40F-100F |
Banded Belt | No |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-51 in Height-5/16 in Weight: 0.31 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Solenoid Directional Control Valve (R432006365)
- LUBRIPLATE Minus 70 Hyd. Oil, 4/1 Gal Jugs, Iso-15, Super Duty, Low Temperature Hydraulic Fluid (L0769-057)
- INGERSOLL-RAND Clip, Inlet (2141-57)
- LEESON Brush Spring (900007.01)
- BESTORQ Aftermarket SPEED KING B103 Replacement Belt, B103 (B103)
- BESTORQ Aftermarket replacement for 100114 ADC BELT, 4L630 (4L630)
- BESTORQ V-Belt, 5V1230 (5V1230)
- BESTORQ Aftermarket CUB CADET 954-04207 Replacement Belt, 4LK790 (4LK790)
- BESTORQ Aftermarket Hesston 6450 Swather / Windrower Replacement Belt, C107 (C107)
- BESTORQ A73K V Belt, 75 in Outside Length, 1/2 in Top Width, 1 Ribs (A73K)
- DAYTON 3V800 V-Belt, 80" Outside Length, 3/8" Top Width, 1 Ribs (13V724)
- Bestorq V-Belts