Shop All V-Belts
Bestorq
Aftermarket JOHN DEERE H31330 Replacement Belt, A42
Mfr # A42
Zoro # G703576113
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 44 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 44 in |
Height | 5/16 in |
Inside Length | 42 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Weight | 0.26 lbs. |
Standards | RMA |
Application | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Replaces OEM Part | 45187 |
Replaces OEM Brand | SEARS ROEBUCK |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-44 in Height-5/16 in Weight: 0.26 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reelcraft 3/8"x50' 300 PSI Nylon Braided PVC Low Pressure Air/Water Hose (S601017-50)
- EBM-PAPST Motor Run Capacitor, 12 MFD, 440V, Round (450-21-0028)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 68, 1 Gal. (WO FG-68-001)
- FESTO Push-In Fitting NPQH-D-G14-Q8-P10 (NPQH-D-G14-Q8-P10)
- BESTORQ Aftermarket Ariens / Gravely 915116 ZT2450 (50" Deck) Zero Turn Mower Replacement Belt, A138LG (A138LG)
- BESTORQ V-Belt, D295 (D295)
- BESTORQ 935K8 Micro V Belt, 93.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (935K8)
- BESTORQ 270J10 Micro V Belt, 27 in Pitch Length, 0.92 in Top Width, 10 Ribs (270J10)
- BESTORQ Aftermarket SIMPLICITY 1650502SM Replacement Belt, 4LK460 (4LK460)
- BESTORQ Banded Cogged Belt, 180 in Outside Length, 3.75 in Top Width, 6 Ribs (6/5VX1800)
- PIX Belt, A Kevlar, 1/2 x 130 in. OC (A128K)
- Bestorq Power Transmission Belts