Shop All V-Belts
Bestorq
Aftermarket JOHN DEERE E39739 Replacement Belt, C54
Mfr # C54
Zoro # G803572367
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 7/8 in
- Number of Ribs 1
- Outside Length 58 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8 in |
Outside Length | 58 in |
Height | 17/32 in |
Inside Length | 54 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Weight | 0.91 lbs. |
Application | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Replaces OEM Part | 662213R1 |
Replaces OEM Brand | CASE - I H |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-7/8 in Material-Rubber Outside Length-58 in Height-17/32 in Weight: 0.91 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 30:1 (F726-30-B7-G)
- CHICAGO PNEUMATIC Air Compressor Pump, 5 hp, 7 1/2 hp, 9 hp, 13 hp, 14 hp, 2 Stage, 1.09 qt Oil Capacity, 2 Cylinder (4116090019)
- BAILEY 40 GPM Valve: 1.0 NPT SIDE & TOP PORTS, Outlet Section (223016)
- PLEWS-EDELMANN Suction Gun for Non-Corrosive Lubricants (30-118)
- BESTORQ Kevlar V-Belt / B134LG, 5L1370K (5L1370K)
- BESTORQ Kevlar V-Belt / 4L380LG, 4L380K (4L380K)
- BESTORQ 1160K6 Micro V Belt, 116 in Pitch Length, 0.84 in Top Width, 6 Ribs (1160K6)
- BESTORQ XPC3000 Cogged Belt Metric, 3000 mm Pitch Length, 22 mm Top Width, 1 Ribs (XPC3000)
- BESTORQ Banded Cogged Belt, 55 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX550)
- BESTORQ Aftermarket MASSEY FERGUSON 833128M1 Replacement Belt, C79 (C79)
- D&D 2950mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2950)
- Bestorq V-Belts