Shop All V-Belts
Bestorq
Aftermarket JOHN DEERE AN30713 Replacement Belt, C108
Mfr # C108
Zoro # G803568759
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 7/8 in
- Number of Ribs 1
- Outside Length 112 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8 in |
Outside Length | 112 in |
Height | 17/32 in |
Inside Length | 108 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Application | Heavy Duty General Application |
Weight | 1.81 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Replaces OEM Brand | MASSEY FERGUSON |
Replaces OEM Part | 210775M1 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-7/8 in Material-Rubber Outside Length-112 in Height-17/32 in Weight: 1.81 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Nozzle, CT Style, 0.086in.dia, PK10 (79066-BLK)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 3/4in (60BTL20H)
- MILTON Non ASME Safety Relief Valve, 150PSI (1095-150)
- BESTORQ Cogged Belt, 106 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1060)
- BESTORQ CX105 Cogged Belt, 109 in Outside Length, 7/8 in Top Width, 1 Ribs (CX105)
- BESTORQ B92/02 Banded Belt, 95 in Outside Length, 21/32 in Top Width, 2 Ribs (B92/02)
- BESTORQ replacement for 114431 DR POWER EQUIPMENT String Trimmer: Pro Trimmer Belt for Drive, 4LK450 (4LK450)
- BESTORQ 3VX465 Cogged Belt, 46.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX465)
- BESTORQ Cogged Belt, 76 in Outside Length, 21/32 in Top Width, 1 Ribs (BX73)
- DAYTON AX53 Cogged V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (6L239)
- Bestorq V-Belts