Shop All V-Belts
Bestorq
Aftermarket John Deere 870 (Fan Belt) Compact Tractor Replacement Belt, A38
Mfr # A38
Zoro # G103832888
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 40 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 40 in |
Inside Length | 38 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | John Deere |
Replaces OEM Part | A38 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.23 lbs. |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-40 in Height-5/16 in Weight: 0.23 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25BD024N114 (25B-D024N114)
- DURA-SYNC TORQUE Timing Belt, 3M, 15 x 456mm PL, T152 (456-3M-15)
- SKF Radial Ball Bearing, Dyn Load 1430 lb. (6003-2Z JEM)
- AMI BEARINGS SINGLE ROW BALL BEARING - 3/4 NORMAL DUTY WIDE SET SCREW BEARING INSERT (UC204-12)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 1125977 Replacement Belt, B124 (B124)
- BESTORQ AX58 Cogged Belt, 60 in Outside Length, 3/8 in Top Width, 1 Ribs (AX58)
- BESTORQ 3L490 V Belt, 49 in Outside Length, 3/8 in Top Width, 1 Ribs (3L490)
- BESTORQ 4L420 V Belt, 42 in Outside Length, 1/2 in Top Width, 1 Ribs (4L420)
- BESTORQ Kevlar V-Belt / 4L290LG, 4L290K (4L290K)
- BESTORQ Double Side V Belt, 133 in Outside Length, 21/32 in Top Width, 1 Ribs (BB130)
- JASON INDUSTRIAL 1/2X40 Kevlar V-Belt (MXV4-400)
- Bestorq Power Transmission Belts