Shop All V-Belts
Bestorq
Aftermarket John Deere 1642HS (Belt, Deck 42") Riding Lawn Mower Replacement Belt, A102LG
Mfr # A102LG
Zoro # G903814947
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 104 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 104 in |
Inside Length | 102 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | John Deere |
Replaces OEM Part | B1GX20072 |
Standards | RMA |
Weight | 0.63 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-104 in Height-5/16 in Weight: 0.63 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMI BEARINGS SINGLE ROW BALL BEARING - 3/4 IN. NORMAL WIDE CYL O.D. SET SCREW BEARING INSERT (UR204-12)
- TITAN PRO Motor Dual Run Cap, 80/10 MFD, 370-440V (TRCFD8010)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L334)
- FESTO Cartridge Cylinder EGZ-10-5 (EGZ-10-5)
- BESTORQ Aftermarket AYP 174369 Replacement Belt, 5LK890 (5LK890)
- BESTORQ Micro V Belt, 65.8 in Pitch Length, 0.84 in Top Width, 6 Ribs (658K6)
- BESTORQ Banded Belt, 280 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5V2800)
- BESTORQ Banded Cogged Belt, 67 in Outside Length, 1.875 in Top Width, 5 Ribs (5/3VX670)
- BESTORQ Aftermarket Dixon ZTR5020 (Deck Belt) Riding Lawn Mower Replacement Belt, B50 (B50)
- BESTORQ Aftermarket SPEED KING B90 Replacement Belt, B90 (B90)
- PIX Belt, B Kevlar, 5/8 x 133 in. OC (B130K)
- Bestorq Power Transmission Belts