Shop All V-Belts
Bestorq
Aftermarket John Deere 145 Riding Lawn Mower Replacement Belt, A86LG
Mfr # A86LG
Zoro # G403822381
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 88 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 88 in |
Inside Length | 86 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | GX20006 |
Replaces OEM Brand | John Deere |
Weight | 0.54 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-88 in Height-5/16 in Weight: 0.54 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6209 2Z, Single Row Ball Brgs, 6209 2Z (6209 2Z)
- DIXON AirChief Coupler, 1/4", Hose, 3/8", BR (DC2044)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/2 ZINC WIDE SET SCREW WHITE 4-BOLT FLANGE (UCFPL208-24MZ2W)
- DIXON Wilkerson EconOmist Lubricator L26 Clear (L26-04A)
- BESTORQ B120 V Belt, 123 in Outside Length, 5/8 in Top Width, 1 Ribs (B120)
- BESTORQ Aftermarket 007-0045 POWERMATE Replacement Belt, A57 (A57)
- BESTORQ Aftermarket replacement for 167148 King Kutter RFM72 (Deck 6') belt, B148K (B148K)
- BESTORQ 3VX670/02 Banded Cogged Belt, 67 in Outside Length, 3/8 in Top Width, 2 Ribs (3VX670/02)
- BESTORQ Ariens / Gravely 915013 EZR1742 (Eng to JS 42" Deck) Zero Turn Mower Replacement Belt, B43LG (B43LG)
- BESTORQ 220J12 Micro V Belt, 22 in Pitch Length, 1.104 in Top Width, 12 Ribs (220J12)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 102 in L Outside (A100R)
- Bestorq Power Transmission Belts