Shop All V-Belts
Bestorq
Aftermarket John Deere 112H (Belt, Hydraulic Lift) Riding Lawn Mower Replacement Belt, 3L360LG
Mfr # 3L360LG
Zoro # G803810698
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 36 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 36 in |
Height | 7/32 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | John Deere |
Replaces OEM Part | 3L360K |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Banded Belt | No |
Storage Temp. | 40F-100F |
Weight | 0.13 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-3/8 in Material-Kevlar (Aramid) Outside Length-36 in Height-7/32 in Weight: 0.13 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Hose, 1/2" I.D., 300 psi, 250 ft. L (F5Z05030-250)
- ELESA Breather caps, SFP.40-3/8 NPT+F (SFP. (inch sizes))
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (SHL-N-350)
- UNITED SALES Hex Precision Conveyor Bearing, 1-1/16 In (HDCB0611)
- BESTORQ Aftermarket CUB CADET 954-04219 Replacement Belt, 4LK1030 (4LK1030)
- BESTORQ 4L450 V Belt, 45 in Outside Length, 1/2 in Top Width, 1 Ribs (4L450)
- BESTORQ XPA1457 Cogged Belt Metric, 1457 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1457)
- BESTORQ Aftermarket Ford / New Holland 268 Square Baler Replacement Belt, C124 (C124)
- BESTORQ Kevlar V-Belt / B134LG, 5L1370K (5L1370K)
- BESTORQ Aftermarket 10308 COMBUSTIONEER Classic Replacement V-Belt, B30 (B30)
- DAYTON B90 V-Belt, 93 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 3X648 (3X648)
- Bestorq V-Belts