Shop All V-Belts
Bestorq
Aftermarket J.E. LOVE B72 Replacement Belt, B72
Mfr # B72
Zoro # G203566478
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 75 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 75 in |
Height | 7/16 in |
Inside Length | 72 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Application | Heavy Duty General Application |
Standards | RMA |
Weight | 0.74 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 14779 |
Replaces OEM Brand | C C I L |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-75 in Height-7/16 in Weight: 0.74 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2L160 Cogged V-Belt, 16" Outside Length, 1/4" Top Width, 1 Ribs (13V776)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 3/8"-18 Thread Size (TL-501-6MP)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-111 RESALE (123344 1-11/16 SC INS)
- AIGNEP USA Swivel Branch Tee, 1/4" Tube, 250 psi (88215-04-32)
- BESTORQ Banded Cogged Belt, 31.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX315)
- BESTORQ Aftermarket Bad Boy 2013 CZT 6000 (Deck 60") Zero Turn Mower Replacement Belt, B165LG (B165LG)
- BESTORQ 4L420 V Belt, 42 in Outside Length, 1/2 in Top Width, 1 Ribs (4L420)
- BESTORQ 935K8 Micro V Belt, 93.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (935K8)
- BESTORQ Aftermarket MASSEY FERGUSON 833656M1 Replacement Belt, A43 (A43)
- BESTORQ Kevlar V-Belt / B100LG, 5L1030K (5L1030K)
- CONTINENTAL CONTITECH BX85 Cogged V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs (BX85)
- Bestorq V-Belts