Shop All V-Belts
Bestorq
Aftermarket Hustler 936328 X-ONE (Deck 72") Zero Turn Mower Replacement Belt, B182
Mfr # B182
Zoro # G503833836
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 185 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 185 in |
Height | 7/16 in |
Inside Length | 182 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 797936 |
Replaces OEM Brand | Hustler |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Standards | RMA |
Weight | 1.87 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-185 in Height-7/16 in Weight: 1.87 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Groove Pin Type E 06559, 1/8inx7/8 in, 1/pk (06559)
- GATES PowerGrip HTD Belts, 550-5M-15 (550-5M-15)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 11A (ATV320U22M3C)
- GATES PowerGrip GT3 Belts - 5M, 425-5MGT-25 (425-5MGT-25)
- BESTORQ Aftermarket replacement for F280304 Alliance, SQ, Unimac BELT, 3V900 (3V900)
- BESTORQ 3VX415 Cogged Belt, 41.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX415)
- BESTORQ Banded Belt, 112 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A110)
- BESTORQ Dixie Chopper 2460 MAGNUM (Eng to Deck 44" 2013) Zero Turn Mower Replacement Belt, B100LG (B100LG)
- BESTORQ 685K8 Micro V Belt, 68.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (685K8)
- BESTORQ Cogged Belt, 111 in Outside Length, 21/32 in Top Width, 1 Ribs (BX108)
- DAYTON A106 V-Belt, 108" Outside Length, 1/2" Top Width, 1 Ribs (3GWH2)
- Bestorq V-Belts