Shop All V-Belts
Bestorq
Aftermarket Hustler 930149 FASTRAK SD (Deck 54") Zero Turn Mower Replacement Belt, B149LG
Mfr # B149LG
Zoro # G303824348
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 152 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 152 in |
Inside Length | 149 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Hustler |
Replaces OEM Part | 789388 |
Weight | 1.57 lbs. |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-152 in Height-7/16 in Weight: 1.57 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 7 1/2 HP, 230V AC Voltage, 213T Frame, 3450 Nameplate RPM (L3709T)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1210, 3/4in (60BTL14H)
- MTD Pulley Asm-Idler (684-04358)
- DAYTON DC Gearmotor, RPM 22, 90 VDC (5LAE8)
- BESTORQ Kevlar V-Belt / 4L375LG, 4L375K (4L375K)
- BESTORQ Aftermarket 5X DODGE Classic Banded Replacement V-Belt, D158 (D158)
- BESTORQ Aftermarket replacement for A72K Simplicity 1690271(Deck Drive 42") belt, A72K (A72K)
- BESTORQ Aftermarket Ariens / Gravely 915167 ZOOM XL54 (Deck 54") Zero Turn Mower Replacement Belt, A143LG (A143LG)
- BESTORQ XPZ1487 Cogged Belt Metric, 1487 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1487)
- BESTORQ BX21 Cogged Belt, 24 in Outside Length, 21/32 in Top Width, 1 Ribs (BX21)
- GATES 711 mm Outside Length, 10 mm Top Width, 1 Ribs (10X670LI)
- Bestorq Power Transmission Belts