Shop All V-Belts
Bestorq
Aftermarket Hustler 926501 FASTRAK (Deck, 52" S/N 365262>) Zero Turn Mower Replacement Belt, B142LG
Mfr # B142LG
Zoro # G903822478
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 145 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 145 in |
Height | 7/16 in |
Inside Length | 142 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Hustler |
Replaces OEM Part | 784249 |
Weight | 1.49 lbs. |
Banded Belt | No |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-145 in Height-7/16 in Weight: 1.49 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-10-33)
- D&D 154" Outside Length, 2/3" Top Width, 1 Ribs (B151)
- MIDSTATES 14OZ Deep Creep (DC-14)
- GAST Cup Alum 8 Oz Sp Aa132 (AA132)
- BESTORQ 280J10 Micro V Belt, 28 in Pitch Length, 0.92 in Top Width, 10 Ribs (280J10)
- BESTORQ Banded Belt, 125 in Outside Length, 3.75 in Top Width, 6 Ribs (6/5V1250)
- BESTORQ 3VX450 Cogged Belt, 45 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX450)
- BESTORQ 3VX465 Cogged Belt, 46.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX465)
- BESTORQ Banded Cogged Belt, 31.5 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX315)
- BESTORQ 3V730/02 Banded Belt, 73 in Outside Length, 3/8 in Top Width, 2 Ribs (3V730/02)
- MITSUBOSHI 2/B88 91Inch Outside Length, 2 Ribs (2RB88)
- Bestorq Power Transmission Belts