Shop All V-Belts
Bestorq
Aftermarket Husqvarna Z254 (967324302) (Drive 2001-15) Zero Turn Mower Replacement Belt, A55LG
Mfr # A55LG
Zoro # G603807454
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 57 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 57 in |
Height | 5/16 in |
Inside Length | 55 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Husqvarna |
Replaces OEM Part | 539110411 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Weight | 0.35 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-57 in Height-5/16 in Weight: 0.35 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 12mm, 61801-2RS (61801 2RS PRX)
- MAIN FILTER PALL HC9804FKS13H Replacement/Interchange Hydraulic Filter (MF0588696)
- PIX Belt, XPB Cogged, 17 x 2240mm LP (XPB2240)
- BOSTON 3/8" ID x 25 ft Nitrile Liquid Propane Hose BK (H90006-25-MM)
- BESTORQ Banded Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 3 Ribs (3/3VX500)
- BESTORQ Micro V Belt, 42 in Pitch Length, 0.552 in Top Width, 6 Ribs (420J6)
- BESTORQ Cogged Belt, 78 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX780)
- BESTORQ Banded Belt, 131 in Outside Length, 21/32 in Top Width, 4 Ribs (4/B128)
- BESTORQ Banded Belt, 71 in Outside Length, 3.75 in Top Width, 10 Ribs (10/3VK710)
- BESTORQ Kevlar V-Belt, B88LG (B88LG)
- CONTINENTAL CONTITECH AX33 Cogged V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (AX33)
- Bestorq Power Transmission Belts