Shop All V-Belts
Bestorq
Aftermarket Husqvarna Z248F (967303601) (Deck 48" 2001-15) Zero Turn Mower Replacement Belt, B133LG
Mfr # B133LG
Zoro # G103821417
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 136 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 136 in |
Inside Length | 133 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Husqvarna |
Replaces OEM Part | 483243 |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Storage Temp. | 40F-100F |
Weight | 1.4 lbs. |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-136 in Height-7/16 in Weight: 1.4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (36VF04)
- CENTURY Pool Pump Motor, 3-Phase, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (H636)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Female Pipe, Straight (2405-04-04)
- BREEZE Hose Clamp, HD, CT, SAE 462,410SS, PK10 (CT 450 L SS)
- BESTORQ SPZ850 V Belt, 850 mm (33.47 in) Pitch Length, 22 mm(0.87 in) Top Width, 1 Ribs (SPZ850)
- BESTORQ 255K8 Micro V Belt, 25.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (255K8)
- BESTORQ Banded Cogged Belt, 153 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX150)
- BESTORQ Banded Cogged Belt, 31.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX315)
- BESTORQ Aftermarket TROY-BILT 1902325 Replacement Belt, 5LK290 (5LK290)
- BESTORQ Aftermarket Hustler 930123 FASTRAK SD (Deck 48") Zero Turn Mower Replacement Belt, B140LG (B140LG)
- MITSUBOSHI V-Ribbed - PK Series 2656mm Long x 6 Ribs Wide (6PK2656)
- Bestorq Power Transmission Belts