Shop All V-Belts
Bestorq
Aftermarket Husqvarna YTH24V48 (96043018200) (Drive) Riding Lawn Mower Replacement Belt, A90LG
Mfr # A90LG
Zoro # G803815914
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 92 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 92 in |
Height | 5/16 in |
Inside Length | 90 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 130969 |
Replaces OEM Brand | Husqvarna |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Storage Temp. | 40F-100F |
Weight | 0.56 lbs. |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-92 in Height-5/16 in Weight: 0.56 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mini Slide DGST-6-40-Y12A (DGST-6-40-Y12A)
- ADVANCED TECHNOLOGY PRODUCTS Reusable Fitting, Polyurethane, 1/4 x 3/8", 1/4" Male NPT, Rigid (H14-2MSBR)
- SMC Bulkhead Union Elbow, 90 Deg, 5/32 in. (KQ2LE03-00A)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9600FKN16H, Pressure Line, 6 micron (ZX-HC9600FKN16H)
- BESTORQ Banded Belt, 52 in Outside Length, 1/2 in Top Width, 2 Ribs (A50/02)
- BESTORQ CX64 Cogged Belt, 68 in Outside Length, 7/8 in Top Width, 1 Ribs (CX64)
- BESTORQ Aftermarket replacement for 167148 King Kutter RFM72 (Deck 6') belt, B148K (B148K)
- BESTORQ Aftermarket 1025124 ABC WASHING MACHINE Classic Replacement V-Belt, A40 (A40)
- BESTORQ 3VX690 Cogged Belt, 69 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX690)
- BESTORQ Aftermarket FORD/NEW HOLLAND 162248 Replacement Belt, B76 (B76)
- MITSUBOSHI Metric V-Belt SPC Type, 22mm x 2900mm (SPC2900)
- Bestorq V-Belts