Shop All V-Belts
Bestorq
Aftermarket Husqvarna YTH2454T Riding Lawn Mower Replacement Belt, B145
Mfr # B145
Zoro # G903830978
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 148 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 148 in |
Inside Length | 145 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | Husqvarna |
Replaces OEM Part | 539108656 |
Banded Belt | No |
Weight | 1.49 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-148 in Height-7/16 in Weight: 1.49 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch Standard 'T' Handle Air Regulator 0-125 PSI (W1180T)
- NTN NTN 6311, RadialDeep Groove Ball Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (6311)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2AK44H (2AK44H)
- CALIFORNIA AIR TOOLS Water & Oil Filter (CAT-317)
- BESTORQ AX18 Cogged Belt, 20 in Outside Length, 3/8 in Top Width, 1 Ribs (AX18)
- BESTORQ 5L310 V Belt, 31 in Outside Length, 21/32 in Top Width, 1 Ribs (5L310)
- BESTORQ Aftermarket MTD 754-04077 Replacement Belt, 5LK1340 (5LK1340)
- BESTORQ Cogged Belt, 43 in Outside Length, 0.38 in Top Width, 1 Ribs (3LX430)
- BESTORQ Aftermarket replacement for 48760 Scag SSZ48 (Pump Drive) belt, A59K (A59K)
- BESTORQ 404K13 Micro V Belt, 40.4 in Pitch Length, 1.82 in Top Width, 13 Ribs (404K13)
- BESTORQ Banded Cogged Belt, 42.5 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX425)
- Bestorq V-Belts