Shop All V-Belts
Bestorq
Aftermarket Husqvarna YTH2348 (96043005901) (Drive) Riding Lawn Mower Replacement Belt, A90LG
Mfr # A90LG
Zoro # G303814035
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 92 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 92 in |
Height | 5/16 in |
Inside Length | 90 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 130969 |
Replaces OEM Brand | Husqvarna |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.56 lbs. |
Storage Temp. | 40F-100F |
Banded Belt | No |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-92 in Height-5/16 in Weight: 0.56 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X16S)
- TIMKEN Radial Bearing, Open, 35mm Bore (207KG)
- QA1 Female, SS/PTFE Race Rod End, RH, 5/5.065mm (MGFR5T)
- RULAND Shaft Collar, Threaded, 1Pc, 1-3/4-16 In, St (TCL-28-16-F)
- BESTORQ AX27 Cogged Belt, 29 in Outside Length, 3/8 in Top Width, 1 Ribs (AX27)
- BESTORQ Aftermarket Allis-Chalmers 2691146-00 YT9500 (Drive) Riding Lawn Mower Replacement Belt, A92LG (A92LG)
- BESTORQ Cogged Belt, 63 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX630)
- BESTORQ A73K V Belt, 75 in Outside Length, 1/2 in Top Width, 1 Ribs (A73K)
- BESTORQ Aftermarket INNES 20521190 Replacement Belt, C115 (C115)
- BESTORQ 4L450 V Belt, 45 in Outside Length, 1/2 in Top Width, 1 Ribs (4L450)
- D&D 128" Outside Length, 1/2" Top Width, 1 Ribs (4LK1280)
- Bestorq Power Transmission Belts