Shop All V-Belts
Bestorq
Aftermarket Husqvarna MZT61 (967177008) (Deck 61" 2008-13) Zero Turn Mower Replacement Belt, B160LG
Mfr # B160LG
Zoro # G603815787
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 163 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 163 in |
Height | 7/16 in |
Inside Length | 160 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Husqvarna |
Replaces OEM Part | 104335 |
Weight | 1.68 lbs. |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-163 in Height-7/16 in Weight: 1.68 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC RESERVOIR (M476R)
- PARKER Metering Valve, Steel, 3/8 NPT, 8 GPM Max (MV600S)
- B & K ELEMNT SCKETWRNCH 1-1/2"" (151-021)
- BEARINGS LTD Tritan Precision Iso Metric Roller Chain - 12b-1 - 3/4in Pitch - 10ft Box (12B-1 10FT)
- BESTORQ Aftermarket MTD 754-0370 Replacement Belt, 5LK490 (5LK490)
- BESTORQ Banded Cogged Belt, 31.5 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX315)
- BESTORQ Banded Cogged Belt, 50 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX500)
- BESTORQ A54 V Belt, 56 in Outside Length, 1/2 in Top Width, 1 Ribs (A54)
- BESTORQ Aftermarket 1-543548 EXMARK Replacement Belt, A35LG (A35LG)
- BESTORQ Banded Cogged Belt, 75 in Outside Length, 3.3 in Top Width, 5 Ribs (5/BX72)
- DAYTON BX80 Cogged V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (6L286)
- Bestorq V-Belts