Shop All V-Belts
Bestorq
Aftermarket HESSTON 856732 Replacement Belt, B74
Mfr # B74
Zoro # G703572184
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 77 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 77 in |
Height | 7/16 in |
Inside Length | 74 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Weight | 0.76 lbs. |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Replaces OEM Brand | MASSEY FERGUSON |
Replaces OEM Part | 1507296M1 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-77 in Height-7/16 in Weight: 0.76 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Needle Nose Dispenser, 3/4in, 3000 psi, ST (05-045)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-25-33)
- UTICA/DUNKIRK Motor, 208/230V, 1Ph, 1/16Hp, 1100rpm (102000162)
- PIX Belt, A/4L, 1/2 x 23 in. OC (A21/4L230)
- BESTORQ 3L490 V Belt, 49 in Outside Length, 3/8 in Top Width, 1 Ribs (3L490)
- BESTORQ Cogged Belt, 72 in Outside Length, 7/8 in Top Width, 1 Ribs (CX68)
- BESTORQ 4LK540 V Belt, 54 in Outside Length, 1/2 in Top Width, 1 Ribs (4LK540)
- BESTORQ Aftermarket AYP 532140294 Replacement Belt, 4LK820 (4LK820)
- BESTORQ XPZ1500 Cogged Belt Metric, 1500 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1500)
- BESTORQ 700J10 Micro V Belt, 70 in Pitch Length, 0.92 in Top Width, 10 Ribs (700J10)
- SUPCO Molded Cogged V Belt, AX80 (AX80)
- Bestorq V-Belts