Shop All V-Belts
Bestorq
Aftermarket Grasshopper 9061 (61" Deck Set Need 2) Mower Attachment Replacement Belt, B79LG
Mfr # B79LG
Zoro # G803825302
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 82 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 82 in |
Height | 7/16 in |
Inside Length | 79 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Grasshopper |
Replaces OEM Part | B87K |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Weight | 0.84 lbs. |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-82 in Height-7/16 in Weight: 0.84 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 2-Bolt, 1-1/4" Bore Dia. (SUCNFL207-20C0FG1)
- CLIMAX METAL PRODUCTS 2C-050-Z Two-Piece Clamping Collar (2C-050-Z)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C6-6F)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (CRX075-25MF-G)
- BESTORQ Aftermarket NEW IDEA 526369 Replacement Belt, B87 (B87)
- BESTORQ BX59 Cogged Belt, 62 in Outside Length, 21/32 in Top Width, 1 Ribs (BX59)
- BESTORQ Aftermarket MTD 954-04285 Replacement Belt, 5LK350 (5LK350)
- BESTORQ Banded Belt, 112 in Outside Length, 1/2 in Top Width, 2 Ribs (A110/02)
- BESTORQ 4L380 V Belt, 38 in Outside Length, 1/2 in Top Width, 1 Ribs (4L380)
- BESTORQ Banded Belt, 190 in Outside Length, 2.5 in Top Width, 4 Ribs (4/5V1900)
- D&D 27" Outside Length, 4/9" Top Width, 1 Ribs (15265)
- Bestorq Power Transmission Belts