Shop All V-Belts
Bestorq
Aftermarket Gleaner R (rigid , rice) Combine Replacement Belt, C110
Mfr # C110
Zoro # G303827776
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 7/8 in
- Number of Ribs 1
- Outside Length 114 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8 in |
Outside Length | 114 in |
Height | 17/32 in |
Inside Length | 110 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 71305994 |
Replaces OEM Brand | Gleaner |
Weight | 1.85 lbs. |
Banded Belt | No |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-7/8 in Material-Rubber Outside Length-114 in Height-17/32 in Weight: 1.85 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (HCP207-23)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3)
- DODGE 2517 X 2-1/8-KW Taper Lock Bushing (2517 2-1/8)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252TS)
- BESTORQ Banded Cogged Belt, 59 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX56)
- BESTORQ XPA1060 Cogged Belt Metric, 1060 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1060)
- BESTORQ Cogged Belt, 93 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX930)
- BESTORQ Aftermarket Husqvarna YTH22V46 (917.289630) (Drive) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- BESTORQ Aftermarket HUSQVARNA 532419744 Replacement Belt, A32 (A32)
- BESTORQ Banded Cogged Belt, 100 in Outside Length, 3.125 in Top Width, 5 Ribs (5/5VX1000)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt5L Section5/8 in W Top33.1 in L Outside (5L330R)
- Bestorq V-Belts