Shop All V-Belts
Bestorq
Aftermarket GEHL CO. (OWATONNA) R13251A Replacement Belt, C71
Mfr # C71
Zoro # G703576823
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 7/8 in
- Outside Length 75 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 7/8 in |
Outside Length | 75 in |
Height | 17/32 in |
Inside Length | 71 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Weight | 1.19 lbs. |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | MASSEY FERGUSON |
Replaces OEM Part | 1053399M1 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-7/8 in Material-Rubber Outside Length-75 in Height-17/32 in Weight: 1.19 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Swivel Assembly (S600701-1)
- CONRADER Check Valve, 1/2 x 1/2 (CTG1212)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (216-259)
- RULAND Shaft Collar, Clamp, 2Pc, 19mm, Steel (MSP-19-F)
- BESTORQ Cogged Belt, 84 in Outside Length, 3/8 in Top Width, 1 Ribs (AX82)
- BESTORQ Micro V Belt, 40 in Pitch Length, 0.92 in Top Width, 10 Ribs (400J10)
- BESTORQ 580J10 Micro V Belt, 58 in Pitch Length, 0.92 in Top Width, 10 Ribs (580J10)
- BESTORQ B61 V Belt, 64 in Outside Length, 5/8 in Top Width, 1 Ribs (B61)
- BESTORQ Aftermarket Hesston 6450 Swather / Windrower Replacement Belt, C107 (C107)
- BESTORQ 250K12 Micro V Belt, 25 in Pitch Length, 1.68 in Top Width, 12 Ribs (250K12)
- CARLISLE BP40 Super Blue Ribbon V-Belt (BP40)
- Bestorq Power Transmission Belts