Shop All V-Belts
Bestorq
Aftermarket FORD/NEW HOLLAND 336610 Replacement Belt, C141
Mfr # C141
Zoro # G803565079
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 7/8 in
- Outside Length 145 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8 in |
Outside Length | 145 in |
Height | 17/32 in |
Inside Length | 141 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Application | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Weight | 2.37 lbs. |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Replaces OEM Brand | WHITE FARM EQUIPMENT |
Replaces OEM Part | 981-1270 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-7/8 in Material-Rubber Outside Length-145 in Height-17/32 in Weight: 2.37 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Flat Idler Pulley - 4'' Flat Dia. - 5/8'' Bore - Steel (37400188)
- LOC-LINE BSPT Connector, 1/2 In, PK4 (51827)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/4-18, 9/16-18, Strt (2022-4-6S)
- CHICAGO PNEUMATIC HD Air Angle Grinder, 7" (CP857)
- BESTORQ Aftermarket Ariens / Gravely 988151 36GR Walk Behind Mower Replacement Belt, A39LG (A39LG)
- BESTORQ Banded Belt, 112 in Outside Length, 2.25 in Top Width, 6 Ribs (6/3V1120)
- BESTORQ Aftermarket Husqvarna RZ5426 (967003601) (Drive 2001-12) Zero Turn Mower Replacement Belt, A55LG (A55LG)
- BESTORQ AX66 Cogged Belt, 68 in Outside Length, 3/8 in Top Width, 1 Ribs (AX66)
- BESTORQ Aftermarket replacement for A67K Simplicity 1690710(Deck 36") belt, A67K (A67K)
- BESTORQ BX142 Cogged Belt, 145 in Outside Length, 21/32 in Top Width, 1 Ribs (BX142)
- PIX Belt, A/4L, 1/2 x 126 in. OC (A124)
- Bestorq Power Transmission Belts