Shop All V-Belts
Bestorq
Aftermarket Ford / New Holland CX8090 Combine Replacement Belt, B43
Mfr # B43
Zoro # G103830327
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 46 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 46 in |
Height | 7/16 in |
Inside Length | 43 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 84058339 |
Replaces OEM Brand | Ford / New Holland |
Standards | RMA |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.44 lbs. |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-46 in Height-7/16 in Weight: 0.44 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia 1-3/4 In, Self-Locking (RA112RRB)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 14 # of Teeth (60B14F-1 1/4)
- SPEEDAIRE Hose Barb, 3/8 In Barb, 3/8 In MNPT, Alum (30E644)
- SMITH BEARING Needle Bearing Cam Follower, CR-1-1/2-BC (CR-1-1/2-BC)
- BESTORQ Banded Cogged Belt, 95 in Outside Length, 1.875 in Top Width, 5 Ribs (5/3VX950)
- BESTORQ A39 V Belt, 41 in Outside Length, 1/2 in Top Width, 1 Ribs (A39)
- BESTORQ Aftermarket replacement for 100114 ADC BELT, 4L630 (4L630)
- BESTORQ Aftermarket MAXIM L557 Replacement Belt, 5LK570 (5LK570)
- BESTORQ Aftermarket replacement for 280341 Alliance, SQ, Unimac BELT, 3V850 (3V850)
- BESTORQ Cogged Belt, 63 in Outside Length, 21/32 in Top Width, 1 Ribs (BX60)
- DAYTON B130 V-Belt, 133" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ8)
- Bestorq V-Belts