Shop All V-Belts
Bestorq
Aftermarket Ferris ISZ ZERO TURN (61" Deck) Zero Turn Mower Replacement Belt, B173LG
Mfr # B173LG
Zoro # G903824366
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 176 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 176 in |
Height | 7/16 in |
Inside Length | 173 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 22061 |
Replaces OEM Brand | Ferris |
Weight | 1.81 lbs. |
Standards | RMA |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-176 in Height-7/16 in Weight: 1.81 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (50BS14 1 1/4)
- DODGE Raptor Couplings, RAPTOR E10 ELEMENT (RAPTOR E10 ELEMENT)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B38)
- FESTO Clamping Plate EV-25-DP (EV-25-DP)
- BESTORQ Banded Cogged Belt, 157 in Outside Length, 2.64 in Top Width, 4 Ribs (4/BX154)
- BESTORQ 290J4 Micro V Belt, 29 in Pitch Length, 0.368 in Top Width, 4 Ribs (290J4)
- BESTORQ Aftermarket Bad Boy 2012 BBS 5400 (Pump) Zero Turn Mower Replacement Belt, A64LG (A64LG)
- BESTORQ Aftermarket ALLOWAY C180 Replacement Belt, C180 (C180)
- BESTORQ Aftermarket 1048 BOICE CRANE Classic Replacement V-Belt, A46 (A46)
- BESTORQ replacement for 114431 DR POWER EQUIPMENT String Trimmer: Pro Trimmer Belt for Drive, 4LK450 (4LK450)
- PIX V-Belt, Cogged 3/8 X 70 (3VX700)
- Bestorq Power Transmission Belts