Shop All V-Belts
Bestorq
Aftermarket Exmark M216HSPC (Drive) Walk Behind Mower Replacement Belt, 3L340LG
Mfr # 3L340LG
Zoro # G903806201
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 3/8 in
- Number of Ribs 1
- Outside Length 34 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 34 in |
Height | 7/32 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 7540367 |
Replaces OEM Brand | Exmark |
Storage Temp. | 40F-100F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Banded Belt | No |
Weight | 0.12 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-3/8 in Material-Kevlar (Aramid) Outside Length-34 in Height-7/32 in Weight: 0.12 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY GREASE FITTING ASSMT STANDARD 96PC (LML5950)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (MP-16)
- PIX PIX 280XL037, Standard Timing Belt, XL, 3/8 X 28, T140, Trapezoidal (280XL037)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 15mm Bore Dia., 32mm Outside Dia., 9mm Width (6002 2RSNR/C3 PRX)
- BESTORQ Aftermarket John Deere 1445 (Belt, Deck 72" S/N < 060000) Riding Lawn Mower Replacement Belt, C169 (C169)
- BESTORQ Kevlar V-Belt, A33LG (A33LG)
- BESTORQ Husqvarna ST230E 96195001600 (Impeller Drive) Snow Blower / Thrower Replacement Belt, B35LG (B35LG)
- BESTORQ 3L440 V Belt, 44 in Outside Length, 3/8 in Top Width, 1 Ribs (3L440)
- BESTORQ Banded Cogged Belt, 43 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX430)
- BESTORQ Aftermarket WOODS DIVISION/HESSTON 31615 Replacement Belt, 5LK1180 (5LK1180)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 2057mm (SPA2057)
- Bestorq V-Belts